Shop All Fiber Optic Patch Cables
Startech.Com
5m Fiber Optic Cable - Multimode Duplex 50/125, LSZH - LC/LC
Mfr # 50FIBLCLC5
Zoro # G5496794
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Cable Length 196.85 in
- Length 196.85 in
- Includes 5m Multimode 50/125 Duplex Fiber Patch Cable LC – LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 50FIBLCLC5
- Zoro # G5496794
- UPC # 65030802895
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 196.85 in |
Length | 196.85 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Includes | 5m Multimode 50/125 Duplex Fiber Patch Cable LC – LC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 5 meter Duplex Fiber Cable / LC to LC / Multimode Patch Cable / 5m Multimode 50/125 Duplex Fiber Optic Cable LC to LC - OM2 (50/125) 500MHz multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (KLDR03.2)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ur, Red (TBN-1002)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- Startech.Com Fiber Optic Patch Cables