Shop All Fiber Optic Cable
Startech.Com
5m Fiber Optic Cable Aqua - MM Duplex 50/125 - LSZH - LC/SC
Mfr # A50FBLCSC5
Zoro # G5927118
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Connector Type Fiber Optic LC Duplex to Fiber Optic SC Duplex
- Features Halogen Free, Flame Retardant, Corrosion Resistant
- Length 196.85 in
- Cable Length 196.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # A50FBLCSC5
- Zoro # G5927118
- UPC # 65030827201
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 196.85 in |
Cable Length | 196.85 in |
Details
Color | Aqua |
Connector Type | Fiber Optic LC Duplex to Fiber Optic SC Duplex |
Features | Halogen Free, Flame Retardant, Corrosion Resistant |
Jacket Type | LSZH |
Description
Deliver fast and reliable data transfers safely over high end networking equipment - 10Gb Fiber Cable / 5 m Fiber Optic Patch Cable / OM3 Fiber Cable / 5 meter Duplex Fiber Cable / LC to SC / Multimode 50/125 Patch Cable / 5m Aqua Fiber Cable - OM3 (50/125) 2000MHz - Laser-optimized multimode fiber - Suitable for installations under restrictive building codes with LSZH rating - Compatible with 850nm VCSEL source - Use in 10 Gigabit High Speed Network Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 30 Amp NEMA L5-30P Male Plug to 15 Amp 5-15R Female Receptacle - Block Plug Adapter (RVA1623)
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B (XTPR6P3BC1)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-DN)
- DAYTON Pendant Station, Yellow, 2NO/2NC (20C804)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WAP0061ANU.BK)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- Startech.Com Fiber Optic Cable