Shop All Fiber Optic Cable
Startech.Com
5m Aqua OM4 Duplex Multimode Fiber Optic Cable - 50/125 - LC
Mfr # 450FBLCLC5
Zoro # G5887376
original price:
$28.19
9% off
new price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Features Halogen Free, Flame Retardant, Corrosion Resistant
- Jacket Type LSZH
- Includes LC fiber-optic cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 450FBLCLC5
- Zoro # G5887376
- UPC # 65030870849
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 196.85 in |
Length | 196.85 in |
Details
Color | Aqua |
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Features | Halogen Free, Flame Retardant, Corrosion Resistant |
Jacket Type | LSZH |
Includes | LC fiber-optic cable |
Description
Connect 40GBase-SR4, 100GBase-SR10, SFP+ and QSFP+ transceivers in 40 and 100 Gigabit networks - OM4 Fiber Optic Cabling for use in 40/100 Gigabit Ethernet and Fiber Channel applications / Supports VCSEL laser and LED light sources / OM4 (50/125) 3500MHz multimode fiber - Backward compatible with your existing 50/125 equipment - Laser-optimized multimode fiber (LOMMF) / Compatible with 850nm VCSEL source / Attenuation loss meets or exceeds industry standards - MM Fiber Optic Cable / 5m LC to LC Fiber Patch Cable / Multimode Duplex Fiber Optic Cable / LC Fiber Cable / Fiber Optic Cabling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JJS-10)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC (EB5000X3AN)
- GE Miniature Circuit Breaker, THQB Series 40A, 1 Pole, 120/240V AC (THQB1140)
- FRANZUS Adapter Plug Amerca#Nw3C (NW3X)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- NEXTGEN Fiber Optic Cable, 1,000' 12 Fiber (WAP0121ANU.BK)
- Startech.Com Fiber Optic Cable