Shop All DVI Adapters & Cables
Startech.Com
5m 16.4ft DisplayPort 1.4 Cable - VESA Certified
Mfr # DP14MM5M
Zoro # G6214172
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type DisplayPort
- Connector Type DisplayPort (20 pin) to DisplayPort (20 pin)
- Color Black
- Cable Length 196.85 in
- Width 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DP14MM5M
- Zoro # G6214172
- UPC # 65030880558
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 196.85 in |
Width | 0.47 in |
Height | 0.39 in |
Length | 196.85 in |
Details
Cable Type | DisplayPort |
Connector Type | DisplayPort (20 pin) to DisplayPort (20 pin) |
Color | Black |
Includes | DisplayPort Cable |
Features | EMI Protection, Locking Latch, Fire Resistant, Display Stream Compression (DSC), HDR Support, HDCP 2.2, Flexible, Forward Error Correction (FEC) Support |
Material | Polyvinyl Chloride (PVC) - Jacket |
Shielding | Yes |
Jacket Type | VW-1 |
Product Type | A/V Cable |
Description
8K: ENABLING BUSINESS CONTINUITY: The 8K DisplayPort cable supports video resolutions of up to 8K@60Hz for best-in-class video quality. This cable is backward compatible with 4K and 5K displays making it the perfect peripheral to start future-proofing your cabling infrastructure. - THOROUGHLY TESTED & VESA CERTIFIED: This DisplayPort 1.4 cable is VESA certified to ensure full compliance and efficient operation of the higher link rate of HBR3. It has been tested to meet all DP 1.4 specifications to ensure quality and reliability. - FULL HIGH DYNAMIC RANGE SUPPORT: With support for HDR, the DP monitor cable lets you enjoy higher contrast ratios and vivid colors. - FLEXIBLE AND PORTABLE 28 AWG CONSTRUCTION: The DP to DP cable features thin 28 AWG wire that allows for flexible installations with minimal clutter and provides a portable cable that’s easy to bring with you to offsite assignments. - EXPERT PRODUCT TESTING & TECH SUPPORT: StarTech.com conducts thorough testing to ensure we are providing quality products to our customers. Our local Technical Advisors have broad product expertise and work directly with our Engineers to provide support.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ENVIROMAX CR2032 Lithium Coin Cell Battery 2 Pack (230)
- ILC Replacement for GE General Electric G.E A98l-0031-0005 (A98L-0031-0005 GE GENERAL ELECTRIC G.E)
- POPSOCKETS PopGrip Luxe Tidepool, Galaxy Purple (801573)
- MONOPRICE In Ceiling Back Encl for Pid 4104, PR (11942)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- SWE-TECH 3C Null Modem Adapter, DB9 Male to DB9 Female (FWT30D1-18200)
- SWE-TECH 3C Apple/Mac Mini Gender Changer, DB15 Male to DB15 Male (FWT31D2-02100)
- FIVEGEARS 25ft DVI-D Male to Male Single Link Cable Black (FI67342)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- BLACK BOX Digital Visual Interface (Dvi) Cable Wit (EVNDVI02-0050)
- Startech.Com DVI Adapters & Cables