Shop All Video & Sound Cards
Startech.Com
50x10mm Ball Bearing Computer Case Fan TX3/LP4 Connector
Mfr # FAN5X1TX3
Zoro # G5259336
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97 in
- Length 1.97 in
- Input Voltage 12V DC
- Material Plastic
- Includes 50mm Ball Bearing Case Fan, 3-pin to LP4 Molex Adapter Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FAN5X1TX3
- Zoro # G5259336
- UPC # 65030786362
- Country of Origin China
- Category Video & Sound Cards
Dimensions
Height | 1.97 in |
Length | 1.97 in |
Width | 0.39 in |
Details
Input Voltage | 12V DC |
Material | Plastic |
Includes | 50mm Ball Bearing Case Fan, 3-pin to LP4 Molex Adapter Cable |
Power Consumption | 1.08W |
Product Type | Cooling Fan |
Color | Black |
Description
System fan kit - 50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Orbit Optical Trackball Mouse, USB 2.0, Left/Right Hand Use, Black/Silver (K64327F)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 33ah ES33-12 (ML35-12666)
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2450)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- HOMEVISION TECHNOLOGY Homevision Technology DGP108G DVB-S PCI Card with FM- NTSC Turner All in One Card (DGP108G)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- PYLE Sound Card (PKSCRD208)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- ASUS Hyper M.2 X16 Gen 4 Card (90MC08A0-M0AAY0)
- Startech.Com Video & Sound Cards