Shop All Data & Ethernet Cables
Startech.Com
50ft White Snagless Cat6 UTP Patch Cable - ETL Verified
Mfr # N6PATCH50WH
Zoro # G5468898
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Connector Type RJ-45 to RJ-45
- Color White
- Cable Length 600.2 in
- Length 600.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # N6PATCH50WH
- Zoro # G5468898
- UPC # 65030838665
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 600.2 in |
Length | 600.2 in |
Details
Cable Type | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Color | White |
Features | Corrosion Resistant, Minimized Near-End Crosstalk (NEXT), Strain Relief, Bend Resistant, Rust Resistant, Molded Boot, Flexible, Stress Resistant, PoE, Snagless, Damage Resistant, Stranded, Fray Resistant |
Includes | 50 ft White Snagless Cat6 UTP Patch Cable - ETL Verified |
Product Type | Network Cable |
Jacket Type | CMG |
Shielding | No |
Description
Supports reliable 650MHz/1 Gbps Ethernet network connections with PoE - Compatible with Category 5e and Category 6 applications - Cat6 RJ45 cable clips prevent cable snags - ETL Verified / 24 AWG / 100% Copper / 50-micron Gold Connectors / Cat6 UTP Cable / Patch Cord / Long Ethernet Cable / Cat6 Cable / Network Cable / N6PAT / N6PATC / N6PATCH / Gigabit Ethernet Cable / Ethernet Cord - 50 ft / 50ft / 50 foot / 50foot / 50 feet / 50feet / 50' / 50 ' / 15 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR731SW Low Drain Replaces 329, PK 5 (SR731SW)
- ILC Replacement for Ereplacements 740715-001 Battery (740715-001 BATTERY EREPLACEMENTS)
- TRIPP LITE Charging Hub 3.0, 7-Port, Black (U360-007)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LI204SX Replacement Battery Pack For Li204SX NI2040 SM204 - Virtual Array 7410 (LI204SX)
- EATON BUSSMANN Allen Bradley 700-Crt5 (CVRI-J-60100-M)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Purple, 100pk (101301PU)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Reverse (170111R)
- TRIPP LITE Single-Gang 4-Port Wallplate Keystone Cat5/6 USB/HDMI/DP/RCA TAA (N080-104)
- VICTRON ENERGY RJ45 UTP Cable 0.9 m (ASS030064920)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black (100227BK)
- GENSPEED Armored Cable, Cat 5e, 24 AWG, 1000 ft, Blk (5136101)
- Startech.Com Data & Ethernet Cables