Shop All Computer Adapter Cables
Startech.Com
50cm SAS Cable - SFF-8087 to 4x Latching SATA
Mfr # SAS8087S450
Zoro # G5476607
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SAS/SATA
- Connector Type SFF-8087 (36 Pin, Internal Mini-SAS) to SATA (7 pin, Data)
- Color Red
- Cable Length 19.69 in
- Includes 50cm Serial Attached SCSI SAS Cable - SFF-8087 to 4x Latching SATA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SAS8087S450
- Zoro # G5476607
- UPC # 65030841672
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 19.69 in |
Length | 19.69 in |
Details
Cable Type | SAS/SATA |
Connector Type | SFF-8087 (36 Pin, Internal Mini-SAS) to SATA (7 pin, Data) |
Color | Red |
Includes | 50cm Serial Attached SCSI SAS Cable - SFF-8087 to 4x Latching SATA |
Features | Latching Connector |
Product Type | Data Transfer Cable |
Description
SATA / SAS cable - Serial ATA 150/300/600 - 4-Lane - SATA (R) to 36 pin 4i Mini MultiLane (P) - 1.6 ft - latched - red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 100ft Blue (100114BL)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces Rhino SLA10-12 T25, SLA 10-12 T25 4 Pack (ML12-12F2MP445851)
- BANDA Banda BEAT3001 1 Ohm High Power Vehicle Audio Mono Bass Amplifier with Subsonic Filter & Low Pass Filter Stable (BEAT3000.1)
- TRIPLETT Female DC Plug to Terminal Block, PK10 (TBFB-10PK)
- TEMPO COMMUNICATIONS Adapter, Soc, Lc (T10LC)
- VCOM SATA2 Data + 4Pin Molex Male to SATA Power/Data Cable for Slim DVD (CE361)
- SUPERMICRO 48cm Flat SATA Cable (CBL-0178L)
- PALADIN TOOLS Adapter Rj45 Modular 8-Way Box (PA1902)
- SWE-TECH 3C Mini DisplayPort to HDMI Passive Adapter Cable, Mini DisplayPort MiniDP/mDP Male to HDMI Female (FWT30H1-63000)
- ATEN TECHNOLOGY Usb Virtual Media Kvm Adapter Cable - (KA7175)
- ATEN TECHNOLOGY Usb Kvm Adapter Cable - Cpu Module - (KA7170)
- Startech.Com Computer Adapter Cables