Shop All Server Switches & Adapters
Startech.Com
5 Pt Unmanaged Network Switch - DIN Rail Mount - IP30 Rated
Mfr # IES5102
Zoro # G5885748
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 Port Ethernet Switch (w/ Attached DIN Rail Bracket), Instruction Manual CD, Terminal Block
- Length 2.76 in
- Input Voltage 12 ~ 48 DC
- Power Consumption 2.12W Max
- Width 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # IES5102
- Zoro # G5885748
- UPC # 65030859745
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Length | 2.76 in |
Width | 0.98 in |
Height | 4.33 in |
Details
Includes | 5 Port Ethernet Switch (w/ Attached DIN Rail Bracket), Instruction Manual CD, Terminal Block |
Input Voltage | 12 ~ 48 DC |
Power Consumption | 2.12W Max |
Compatible With | OS Independent; No additional drivers or software required |
Material | Plastic |
Color | Black |
Product Type | Ethernet Switch |
Description
Expand your network connectivity with this rugged unmanaged network switch - Fast 10/100Mbps Switch - DIN rail mountable with built-in bracket - Robust IP30-rated housing - Wide range 12-48V DC terminal block input - IEEE 802.3az Energy-Efficient Ethernet - Wider range of operating temperatures and ideal for industrial environments - Store-and-forward switching mechanism - Supports IEEE 802.3x flow control and back pressure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement Battery for Elk 1280 for Alarm Systems (ML8-12133327)
- ACTI Lens, 8mm Focal L, f/1.8 Aperture Ratio (PLEN-4103)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- DURACELL Coppertop D Batteries W/ Duralock Power Preserve (MN1300 / 4133301301)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- ALARM LOCK Plug In Wireless Expander Designed To Expand The Coverage Area Of Version 2 Gateways. Plu (ALL-IME2-PIE)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- ADVANTECH 4-Port Modbus Gateway (EKI-1224-CE)
- Startech.Com Server Switches & Adapters