Shop All Server Switches & Adapters
Startech.Com
5 Port Rugged IP30-Rated Gigabit Network Switch
Mfr # IES51000
Zoro # G5877953
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1 in
- Power Consumption 3.63W Max.
- Includes Industrial Ethernet Switch, Wall-Mount Brackets, DIN-Rail Clip, Screws, Terminal Block, Instruction Manual
- Material Steel
- Compatible With OS Independent; No additional drivers or software required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # IES51000
- Zoro # G5877953
- UPC # 65030859318
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Height | 1.1 in |
Width | 3.5 in |
Length | 4.37 in |
Depth | 4.4" |
Details
Power Consumption | 3.63W Max. |
Includes | Industrial Ethernet Switch, Wall-Mount Brackets, DIN-Rail Clip, Screws, Terminal Block, Instruction Manual |
Material | Steel |
Compatible With | OS Independent; No additional drivers or software required |
Input Voltage | 12 ~ 58 DC |
Product Type | Ethernet Switch |
Power Source | AC Adapter |
Description
Network up to 5 Ethernet devices through a rugged industrial Gigabit Ethernet switch - 5 Port Unmanaged Industrial Gigabit Ethernet Switch - DIN Rail / Wall-Mountable Network Switch - Rugged IP30-Rated Gigabit Switch - Industrial Ethernet Switch - 5 x 10/100/1000 Mbps RJ45 Ports - Wide-range redundant power via two 12-58V DC terminal block inputs, with alarm relay
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTH CAM 1080p High-Definition SD Card Viewer (STC-CRV43HD)
- STARTECH.COM 22-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2269-PRIVACY-SCREEN)
- PEERLESS Wall And Ceiling Speaker Mount, White (SPK811W)
- PEERLESS Tilt TV Wall Mount, 32" to 65" Screen (EWMU)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- TYCON SYSTEMS PoE Splitter 802.3af/at/bt PoE input, up to 105W output on 2 position wire terminal. (POE-POWERTAP-BT)
- HP ENTERPRISE Aruba 2930F 48G Poe+ 4Sfp Swch U.S. (JL262A#ABA)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- OPENGEAR Console Server - 48 Ports - GigE, RS-232 - 1U - Rack (CM8148-US)
- Startech.Com Server Switches & Adapters