Shop All Server Switches & Adapters
Startech.Com
4X4 USB 3.0 Peripheral Sharing Switch - Mac / Windows /Linux
Mfr # HBS304A24A
Zoro # G5876027
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With OS Independent - No software or drivers required
- Width 3.7 in
- Material Plastic
- Includes USB 3.0 cables - USB-A to USB-B<br> 2x 1.2 m [4 ft] / 2x 1.8 m [6 ft], peripheral sharing switch, quick-start guide, 1.8 m [6 ft] remote port selector
- Length 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # HBS304A24A
- Zoro # G5876027
- UPC # 65030879156
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 3.7 in |
Length | 3.7 in |
Height | 1.02 in |
Details
Compatible With | OS Independent - No software or drivers required |
Material | Plastic |
Includes | USB 3.0 cables - USB-A to USB-B<br> 2x 1.2 m [4 ft] / 2x 1.8 m [6 ft], peripheral sharing switch, quick-start guide, 1.8 m [6 ft] remote port selector |
Product Type | USB Switch |
Color | Black |
Description
INCREASED PRODUCTIVITY: This 4x4 peripheral sharing switch lets you share four USB 3.0 peripheral devices between four different computers, creating a more cost-efficient work area. - UNIVERSAL SHARING SWITCH: The 4X4 USB 3.0 Peripheral Sharing Switch works with Mac / Windows / Linux. - FAST DATA TRANSFER SPEED: The USB switch supports USB 3.0 (up to 5Gbps), providing high-bandwidth support. The USB 3.0 switch is also backward compatible with USB 2.0/1.1 and works with older devices. - EASY TO USE: The plug-and-play USB switch features a remote port selector that lets you switch peripheral devices from one computer to another with the press of a button.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TROJAN T605, 6PK (T605-6-PACK)
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3AA-B)
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Orange (DCT-E2-02)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- INTEL Intel Ethernet Network Adapter Xxv710-Da2, Retail Unit (XXV710DA2)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- EZGENERATION USB To Dual Displayport Mini Docking Station 4K GBE USB 3.0 (EZ330003)
- ADVANTECH 4-Port Modbus Gateway (EKI-1224-CE)
- UBIQUITI NETWORKS COMMERCIAL PowerBeam 5AC Gen 2, PBE5ACGEN2US (PBE-5AC-Gen2-US)
- Startech.Com Server Switches & Adapters