Shop All USB Hubs & Converters
Startech.Com
4x USB-A ports - Bus-Powered USB-C hub
Mfr # HB30C4AIB
Zoro # G7150106
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes hub, quick-start guide
- Compatible With OS Independent; No additional drivers or software required
- Width 1.37 in
- Cable Length 9.84 in
- Height 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HB30C4AIB
- Zoro # G7150106
- UPC # 65030874335
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 1.37 in |
Cable Length | 9.84 in |
Height | 0.76 in |
Length | 3.35 in |
Details
Includes | hub, quick-start guide |
Compatible With | OS Independent; No additional drivers or software required |
Material | Plastic |
Color | Black |
Product Type | USB Hub |
Description
CONNECT YOUR DEVICES WITH THIS USB C HUB: Expand the connectivity of your USB-C laptop, tablet or phone with this USB C to USB 3.0 hub (5Gbps) adding four Type-A ports. Connect your USB devices like flash drives, mouse and keyboard. - INDIVIDUAL ON/OFF SWITCHES: Each USB port on the USB-C hub has its own on/off power switch. You can turn off devices when they’re not in use (without having to physically disconnect) to conserve power. - BUS-POWERED FOR PORTABILITY: Compact and lightweight, the portable 4-port USB 3.0 hub is bus-powered, with no external power required. That means fewer cables to carry. Plus, the attached cable makes travel easy. - UNIVERSAL USB Type C HUB: The plug-and-play USB-C hub works with MacBook, MacBook Pro, Dell XPS and other USB-C laptops. It installs automatically when you plug it into your laptop’s USB-C or Thunderbolt 3 port so you’re up and running quickly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5e RJ45 Inline Crossover Coupler- White (102002WT)
- KENWOOD Car Charger, Plastic/Metal (KVC-22)
- LOGITECH Combo Touch iPad 7th 8th 9th (920009608)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AG)
- Startech.Com USB Hubs & Converters