Shop All Computer Power Supplies
Startech.Com
4x SATA Power Splitter Adapter Cable
Mfr # PYO4SATA
Zoro # G5276626
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.14 in
- Height 0.65 in
- Connector Type SATA Power (15 pin) to SATA Power (15 pin)
- Length 15.75 in
- Includes 4 SATA Power Splitter Cable Adapter - M/F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PYO4SATA
- Zoro # G5276626
- UPC # 65030846981
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Width | 1.14 in |
Height | 0.65 in |
Length | 15.75 in |
Cable Length | 15.75 in |
Details
Connector Type | SATA Power (15 pin) to SATA Power (15 pin) |
Includes | 4 SATA Power Splitter Cable Adapter - M/F |
Product Type | Data Transfer Cable |
Cable Type | SATA |
Color | Black |
Description
Add three extra SATA power outlets to your Power Supply – SATA to SATA Power Cable – SATA Power Splitter Cable – Serial ATA Power Splitter - 1x SATA Power Plug to 4x SATA Power Receptacle - SATA Power Splitter Cable Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Articulating TV Wall Mount 32-65" TVs (MI-345)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- ILC Replacement for Streamlight Litebox LED (LITEBOX LED STREAMLIGHT)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Surface Mount (SC-CW-02F)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- SCHUMACHER ELECTRIC Adjustable High Output Power Supply (INC100)
- TYCON SYSTEMS Tycon Systems TP-VR-2405-USB USB Thingy USB Adapter 10-32V DC Input; 5V 3A USB (TP-VR-2405-USB)
- ADD-ON Lenovo 4X20E50558 Comp 20V Power Adapter (4X20E50558-AA)
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 850W - Tt Premium Edition - Power (PS-TPD-0850FNFAGU-L)
- Startech.Com Computer Power Supplies