Shop All Server Enclosures & Racks
Startech.Com
4U Vented Blank Panel with Hinge - Server Rack Filler Panel
Mfr # RKPNLHV4U
Zoro # G6193267
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.59 in
- Width 6.97 in
- Depth 19"
- Length 19.02 in
- Material Steel and Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # RKPNLHV4U
- Zoro # G6193267
- UPC # 65030860994
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Dimensions
Height | 0.59 in |
Width | 6.97 in |
Depth | 19" |
Length | 19.02 in |
Details
Material | Steel and Plastic |
Includes | 4U Hinged Vented Rack Panel, 5/8" #10-32 UNF Screws, #10-32 UNF Cage Nuts |
Color | Black |
Product Type | Blanking Panel |
Compatibility | Startech Standard 19" 2 or 4 Post Racks |
Description
Improve the organization and appearance of your rack while maintaining airflow - Compatible with 19in 2-post and 4-post server racks - Easily access your rack with hinged panel - 4U hinged vented panel / Server Rack Filler Panel / Vented Panel for server racks / Server Rack Access Panel - 4U vented rack panel - Sturdy steel construction - Rack screws and nuts included - Access your covered rack with open and shut design - Fill-in unused gaps between equipment in server racks and cabinets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell Bat-eda50us Battery (BAT-EDA50US)
- ACCESSORIES HDMI Cable, 6 Feet 1080P&4K (HDMI-C06)
- VERBATIM Store n Go USB 2.0 Flash Drive, 8GB, PK3 (98703)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Black, 100pk (101301BK)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- STARTECH.COM Usb 3.0 To 2.5 Inch Sata External Hard Drive Enclosure W/Secure (S251BMU3FP)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM401A-R2)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- Startech.Com Server Enclosures & Racks