Startech.Com

4Slot PCIe Expansion Chassis USBC External PCIe Slots for PC PCIe 2010Gbps


product price: $669.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The robust expansion chassis supports 4 PCIe x1 addon cards and features up to 10Gbps of total bandwidth The expansion chassis connects to the host using a proprietary USBC PCIe x2 adapter card and a locking USB TypeC cable Take advantage of features such as WakeonLAN WoL support for PCI Express Advanced Error Reporting AER backwards compatibility and multiple power capabilities External PCIe Expansion BoxThe chassis communicates with the desktop computer or server using a host card PCIe 20 x2 in combination with the 59ft 18m USB TypeC USBC cable with screwlocks The included lowprofile bracket widens the compatibility as you can install the host card in small form factor SFF systems Features support for PCIE Advanced Error Reporting AER and EndPoint Cyclic Redundancy Check ECRC Both of these PCIe features to aid in establishing and maintaining PCIe connections between devicesThe PCI Express expansion box does not require drivers to be installed It is operating system independent and compatible with Windows Linux or macOS Note the expansion cards installed in the chassis may require driversRobust ConstructionThe expansion chassis is built with SECC galvanized steel enabling it to operate in harsh environments It features an operating temperature range of 32 to 140 degrees Farenheit 0 to 60 degrees Celsius The vented design of the chassis allows for passive cooling and quiet operation Secure the enclosure to the desired location using the mounting brackets and included hardwarePower OptionsPower the expansion chassis via the PCIe Host Adapter Card with 5 or 12VDC delivered through the USB TypeC cable the DC power adapter 12V 3A or the terminal block port that supports 12 to 24VDC and 3AApplicationsThere are multiple application scenariosUpgrade or swap cards with easeTest hardware between multiple computers operating systems or with different devicesperipheralsMaximize the IO capabilities of the host system by installing Ethernet or fiber USB serial or parallel PCIe cardsAvoid costly computerserver upgrades when more expansion slots are unavailableThe external PCIe slots for desktop is backed for two years including free lifetime 245 multilingual technical assistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.