Shop All USB Hubs & Converters
Startech.Com
4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub
Mfr # ST4200MINI2
Zoro # G5898393
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.23 in
- Width 1.06 in
- Compatible With OS Independent; No additional drivers or software required
- Material Plastic
- Cable Length 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST4200MINI2
- Zoro # G5898393
- UPC # 65030868280
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 3.23 in |
Width | 1.06 in |
Cable Length | 6.1 in |
Height | 0.59 in |
Details
Compatible With | OS Independent; No additional drivers or software required |
Material | Plastic |
Includes | USB 2.0 hub |
Product Type | USB Hub |
Description
Add four USB 2.0 ports to your laptop or desktop computer using this cost-effective and compact USB hub - 4 Port Portable USB 2.0 Hub with built-in cable and lightweight housing with small-footprint design for travel or desktop placement - Four USB 2.0 ports (up to 480Mbps throughput) with extra port spacing for larger USB connectors - USB bus-powered and features a built-in cable so you can carry the hub with you anywhere - Universal multi-platform compatible with fast easy installation and native support in most operating systems (Windows, Mac, Chrome OS, Linux) / 4 Port USB Hub with Built-in Cable / 4 Port USB Hub / Bus-Powered Mini USB Hub / 4 Port Portable USB 2.0 Hub / USB Adapter Hub / USB Multiport Hub / Compact Mini USB Hub / Multi Port USB Hub / Plug-and-Play Hub /
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Universal Ergonomic 3-Device Remote (RCU300TR)
- ILC Replacement for Sylvania P-vip 132-150/1.0 E23h Bare Lamp Only replacement light bulb lamp (P-VIP 132-150/1.0 E23H BARE LAMP ONLY SYLVANIA)
- DANTONA Solar Light Battery, LIFE-PK-1 (LIFE-PK-1)
- VERBATIM Store 'n' Go USB Flash Drive, 32 GB, Red (VER96806)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- SANOXY USB 2.0 Printer Auto Sharing Switch 2-Port (SANOXY-USB-PRNT-SWT-2port)
- Startech.Com USB Hubs & Converters