Shop All Expansion Cards
Startech.Com
4Port PCIe USB 3.0 Controller Card w/ 4 Independent Channels
Mfr # PEXUSB3S44V
Zoro # G5928712
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.6.31 to 4.11.x <i>LTS versions only</i>
- Height 4.72 in
- Includes 4 Port PCIe USB Card, Low Profile Bracket, Driver CD, Instruction Manual
- Length 6.57 in
- Width 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # PEXUSB3S44V
- Zoro # G5928712
- UPC # 65030854627
- Country of Origin China
- Category Expansion Cards
Dimensions
Height | 4.72 in |
Length | 6.57 in |
Width | 0.59 in |
Details
Compatible With | Windows® Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.6.31 to 4.11.x <i>LTS versions only</i> |
Includes | 4 Port PCIe USB Card, Low Profile Bracket, Driver CD, Instruction Manual |
Product Type | USB Adapter |
Description
HIGH PERFORMANCE EXPANSION HUB: Increase the efficiency of your USB 3.0 devices with four dedicated bus channels and up to 5 Gbps of bandwidth per channel with this 4 port USB 3.0 PCIe card. - POWER & CHARGE: Use this USB 3.0 add on card to power high-powered USB devices as necessary, with the optional LP4 or SATA power connector. - MULTI-USE USB CONNECTOR: Connect additional external hard drives, printers/scanners, game controllers, digital equipment and more to your computer by connecting this USB adapter card through an internal PCI Express slot. USB 3.0 WITH UASP SUPPORT: This PCIe to USB adapter card lets you experience speeds up to 70% faster than traditional USB 3.0 when used with a UASP-supported enclosure.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Unmgd Eth. Swtch W/ 7 10/100Baset(X)Ports, M1Eds208Amst (EDS-208A-M-ST)
- PYLE Stereo Bluetooth Home Theater Amplifier (PREA90WBT)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Batteries Plus SLAA12-44C/FR (ML50-126889)
- EZGENERATION Usb To Rs232 Db9Db25 Serial Adapter (EZ131579)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- SILVERSTONE SilverStone Technologies ECM22 Dual M.2 to PCI-E x4 NVME SSD & SATA 6 G Adapter Card with Advanced Cooling (ECM22)
- ADVANTECH Fiber Optic To Rs-232/422/485 Converter, ADAM-4542+-BE (ADAM-4542+-BE)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- Startech.Com Expansion Cards