Shop All Video & Sound Cards
Startech.Com
4Port PCIe USB 3.0 Controller Card w/ 2 Independent Channels
Mfr # PEXUSB3S42V
Zoro # G5260754
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.6.31 to 4.11.x <i>LTS versions only</i>
- Width 0.59 in
- Includes 4 Port PCIe USB Card, Instruction Manual, Driver CD, Low Profile Bracket
- Length 6.57 in
- Height 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXUSB3S42V
- Zoro # G5260754
- UPC # 65030854597
- Country of Origin China
- Category Video & Sound Cards
Dimensions
Width | 0.59 in |
Length | 6.57 in |
Height | 4.72 in |
Details
Compatible With | Windows® Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.6.31 to 4.11.x <i>LTS versions only</i> |
Includes | 4 Port PCIe USB Card, Instruction Manual, Driver CD, Low Profile Bracket |
Product Type | USB Adapter |
Description
Add four USB 3.0 ports with two independent channels LP/SATA power and charging support to your PC through a PCI Express slot - Compatible with HP Pro 4300 / Dell OptiPlex 3010 - 4 Port PCIe USB 3.0 Card w/ 2 Dedicated 5Gbps Channels / USB 3.0 UASP Card - USB 3.0 Controller - USB 3.0 Expansion Card with UASP / SATA Powered USB 3.0 Adapter Card w/ 2 channels and up to 5 Gbps of bandwidth per channel - USB 3.0 PCIe Card with USB Battery Charging Specification 1.2 (Apple Mode device charging only)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris 300cc Hawkeye Sportsman 300 2008 (YTX14AH1236)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350T RBC35 (ML3-1281)
- C2G 5M Usb 2.0 A Male To A Female Active Extension Cable (39978)
- GVS-RPB Battery Charger (03-851)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- Startech.Com Video & Sound Cards