Shop All Expansion Cards
Startech.Com
4Port PCIe USB 3.0 Adapter Card -2 Motherboard-Style Headers
Mfr # PEXUSB3S2EI
Zoro # G5928466
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.72 in
- Length 3.62 in
- Includes 4 Port PCI Express USB 3.0 Card - 2 Ext 2 Int, Low-Profile Bracket, Driver CD, Instruction Manual
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019,
- Width 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXUSB3S2EI
- Zoro # G5928466
- UPC # 65030860338
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Height | 4.72 in |
Length | 3.62 in |
Width | 0.71 in |
Details
Includes | 4 Port PCI Express USB 3.0 Card - 2 Ext 2 Int, Low-Profile Bracket, Driver CD, Instruction Manual |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, |
Product Type | USB Adapter |
Description
Add front or rear panel USB 3.0 ports to your computer case using USB 3.0 motherboard-style headers - 4 Port PCIe USB 3.0 Card - 2 External & 2 Internal - SATA Power - UASP Support - USB 3.0 Adapter Card with 2x Int Motherboard-Style Headers - Native OS Support in Windows 8 and 8.1 and Linux kernel 2.6.31 or later for easy driver installation - Flexibility to connect external and internal USB 3.0 devices
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- ILC Replacement for Miscellaneous Batteries Life04 18650 (LIFE04 18650 MISCELLANEOUS BATTERIES)
- JENSEN Portable AM/FM Radio-Green (MR-750-GR)
- GEMINI 2000Watt 15Inch Bluetooth speaker with Stand and Microphone (AS-2115BT-PK)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADD-ON Addon Intel Expi9301Ct Comparable 10/100/1000Mbs Single Open Rj-45 (EXPI9301CT-AO)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- IOCREST IOCrest SI-PEX40137 8 Port Non-RAID SATA III PCI-e x4 Controller Card - Dual SFF-8087 Interface Marvell 9215 Chipset (SI-PEX40137)
- ADVANTECH Fiber Optic To Rs-232/422/485 Converter, ADAM-4542+-BE (ADAM-4542+-BE)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- Startech.Com Expansion Cards