Shop All Expansion Cards
Startech.Com
4Port PCIe USB 3.0 Adapter Card - 1 Internal & 3 External
Mfr # PEXUSB3S42
Zoro # G5928755
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.6.31 to 4.11.x <i>LTS Versions only</i>
- Length 3.43 in
- Includes 4 Port PCI Express USB 3.0 Card, Driver CD, Instruction Manual, Low-Profile Bracket
- Height 4.72 in
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXUSB3S42
- Zoro # G5928755
- UPC # 65030860321
- Country of Origin China
- Category Expansion Cards
Dimensions
Length | 3.43 in |
Height | 4.72 in |
Width | 0.75 in |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.6.31 to 4.11.x <i>LTS Versions only</i> |
Includes | 4 Port PCI Express USB 3.0 Card, Driver CD, Instruction Manual, Low-Profile Bracket |
Product Type | USB Adapter |
Description
Add four USB 3.0 ports – three external and one internal port – to your computer - 4 Port PCIe USB 3.0 Card - Cost-effective USB 3.0 Adapter Card - Easy to install with native OS support in Windows 8.1 8 and 7 - USB card with standard and low-profile brackets - Connect 3 external devices with the flexibility to connect an internal USB device such as a flash drive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY RJ45 Splitter Adapter 1 to 2 Cable CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way cable (EBL-CAT7-2)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200 (ML18-12211412)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- ILC Replacement for Kenwood Knb-33l (KNB-33L KENWOOD)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADD-ON Addon Mellanox Mcx354A-Fcbt Comparable 40Gbs Dual Open Qsfp+ Port (MCX354A-FCBT-AO)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- NVIDIA CONNECTX-6 LX EN ADAPTER CARD, 25GBE, DUAL-PORT SFP28, PCIE 4.0 X8, SECURE BOOT, (MCX631102AS-ADAT)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- Startech.Com Expansion Cards