Shop All Voice & Data Jacks
Startech.Com
4Port Gigabit PoE+ Midspan - Power over Ethernet Injector
Mfr # POEINJ4G
Zoro # G5956658
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Includes 4 Port Gigabit PoE+ Injector, Universal Power Adapter, Power Cords (NA/JP, EU, UK, ANZ), Instruction Manual
- Width 11.81 in
- Height 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # POEINJ4G
- Zoro # G5956658
- UPC # 65030859752
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Width | 11.81 in |
Height | 3.54 in |
Length | 6.69 in |
Details
Material | Steel |
Color | Black |
Includes | 4 Port Gigabit PoE+ Injector, Universal Power Adapter, Power Cords (NA/JP, EU, UK, ANZ), Instruction Manual |
Input Voltage | 100 - 240 AC |
Output Voltage | 52 DC |
Description
Deliver power and data to four PoE-powered devices (PD) using this wall-mountable PoE+ midspan hub - 4 Port Gigabit Power over Ethernet Midspan - 802.3at and 802.3af - Wall-mountable Power over Ethernet Injector - Delivers more power with up to 30 w per port - Eliminate the cost and hassle of upgrading your existing ethernet switch to a PoE-capable model - Desktop-sized housing with flexible and easy plug-and-play operation - Detects your PoE PDs and provides the proper level of power - PoE Plus
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 5.9" L Intermediate Cable Tie BK PK 100 (36J138)
- NVENT HOFFMAN Filter Fan Shrouds (HH13GS35001)
- 3M Butt Splice Connector, 22-18 AWG, PK1000 (M18BCK)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97101)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- HUBBELL Hubbell HXJUOW USOC 6 Position Xceleratora Jack; Office White (HXJUOW)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- BLACK BOX Rj-45 Modular Splitters, 5-Position, 8 X (FM820-R2)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- SWE-TECH 3C Shielded Cat6a Keystone Jack, Toolless, RJ45 Female (FWT33X6-530)
- Startech.Com Voice & Data Jacks