Shop All Fiber Optic Patch Cables
Startech.Com
4m Fiber Optic Cable - Single-Mode Duplex 9/125 LSZH - LC/SC
Mfr # SMFIBLCSC4
Zoro # G5484718
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic SC Duplex
- Cable Length 157.48 in
- Length 157.48 in
- Includes 4m Single Mode Duplex Fiber Patch Cable LC-SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SMFIBLCSC4
- Zoro # G5484718
- UPC # 65030853088
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 157.48 in |
Length | 157.48 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic SC Duplex |
Includes | 4m Single Mode Duplex Fiber Patch Cable LC-SC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 4m LC/SC Fiber Optic Cable / 4 m LC to SC Fiber Patch Cable / 4 meter LC to SC Fiber Cable / Single-Mode Patch Cable / 4m Single-Mode 9/125 Duplex Fiber Optic Cable LC to SC - OS1 (9/125) - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Attenuation loss meets or exceeds industry standards - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208/240/480V AC (9070TF500D20)
- HALEX 2 In Rigid Steel Conduit Locknut 2/Bg (96196)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- ENET Enet 1M St/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber (STLC-50-1M-ENC)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- Startech.Com Fiber Optic Patch Cables