Shop All Fiber Optic Cable
Startech.Com
4m Fiber Optic Cable - Single-Mode Duplex 9/125 LSZH - LC/LC
Mfr # SMFIBLCLC4
Zoro # G5878696
original price:
$20.49
8% off
new price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Features Flame Retardant, Molded, Corrosion Resistant
- Jacket Type LSZH
- Cable Length 157.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SMFIBLCLC4
- Zoro # G5878696
- UPC # 65030853026
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 157.48 in |
Length | 157.48 in |
Details
Color | Yellow |
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Features | Flame Retardant, Molded, Corrosion Resistant |
Jacket Type | LSZH |
Includes | 4m Single Mode Duplex Fiber Patch Cable LC-LC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 4m LC Fiber Optic Cable / 4 m LC to LC Fiber Patch Cable / 4 meter LC Fiber Cable / Single-Mode Patch Cable / 4m Single-Mode 9/125 Duplex Fiber Optic Cable LC to LC - OS1 (9/125) - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Attenuation loss meets or exceeds industry standards - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3325C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC (GDG3-15/100)
- BANNER Sensor Fiber Optic Cable (ITAR.753SMRA)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 3M - Taa (AXG92708)
- FORMERICA Fiber Optic Splitter/Combiner (P0926AH)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- Startech.Com Fiber Optic Cable