Shop All RCA & Video Cables
Startech.Com
4K USB Video Card - USB 3.0 to DisplayPort Graphics Adapter
Mfr # USB32DP4K
Zoro # G5401926
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/USB
- Color Black
- Width 1.77 in
- Cable Length 2.5 in
- Length 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB32DP4K
- Zoro # G5401926
- UPC # 65030858380
- Country of Origin Taiwan, Province of China
- Category RCA & Video Cables
Dimensions
Width | 1.77 in |
Cable Length | 2.5 in |
Length | 3.54 in |
Height | 0.59 in |
Details
Cable Type | DisplayPort/USB |
Color | Black |
Material | Plastic |
Includes | USB 3.0 to DisplayPort Video Card, Software Installation Disc, Instruction Manual |
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, macOS 10.6 - 10.12, 10.14 - 10.15, Ubuntu 14.04, 16.04, 18.04, Chrome OS™ v55+ |
Max. Resolution | 4K x 2K @ 30Hz |
Connector Type | USB Type-A (9 pin) USB 3.0 to DisplayPort (20 pin) |
Memory | 1GB |
Product Type | A/V Cable |
Description
CREATE A DUAL MONITOR WORKSTATION: Use this USB 3.0 to DisplayPort converter to connect your Windows or Mac laptop / desktop to a secondary monitor, TV or projector using an available USB 3.0 port. - PLUG & DISPLAY: This DisplayLink certified dongle, provides automatic driver installation updates to your Windows (7 / 8 / 10) enabled computers. It’s also USB-powered, requiring no external power. - 4K RESOLUTIONS: With support for resolutions up to 4K 30Hz and widescreen capabilities this USB 3.0 external video & graphics card delivers a full UHD experience, ensuring astonishing picture quality. - MULTI USE FUNCTIONALITY: Use this IT-grade USB 3.0 display adapter (backward compatible with USB 2.0) to either extend or mirror your main laptop or desktop display.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Surefire E2E Flashlight Battery, 2PK (E2E FLASHLIGHT BATTERY SUREFIRE)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- BATTERY CLERK AJC Access SLA640 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-C-0-155145)
- CABLE WHOLESALE RJ45 8P8C Male to 2 RJ45 Female Phone Splitter (PA-8P8C-ST)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- C2G 25Ft Value Seriesandtrade; Mono Rca Audio Cable (25483)
- HOSA TECHNOLOGY Hosa Technology RCA to Dual RCA Y Cable (CYA110)
- C2G 100Ft Velocityandtrade; Rca Stereo Audio Cable (29103)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- Startech.Com RCA & Video Cables