Shop All Docking Stations
Startech.Com
4K Laptop Docking Station with DP & HDMI - USB 3 Laptop Dock
Mfr # USB3DOCKHDPC
Zoro # G7148733
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes USB 3.0 Laptop Docking Station, Driver CD, Instruction Manual, Power Cords (NA/JP, EU, UK, ANZ), 2ft USB 3.0 Cable, Universal Power Adapter
- Input Voltage 100 - 240 AC
- Height 0.94 in
- Max. Resolution 3840x2160 @ 30Hz / 2560x1600 / 2560x1440 (DisplayPort - Single Display) <br /> <br /> 2560x1440 (HDMI - Single Display) <br /> <br /> 2048x1152 & 2048x1152 (DisplayPort & HDMI - Two Displays)<br> Lower resolutions are also supported.
- Width 2.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB3DOCKHDPC
- Zoro # G7148733
- UPC # 65030859233
- Country of Origin Taiwan, Province of China
- Category Docking Stations
Dimensions
Height | 0.94 in |
Width | 2.99 in |
Cable Length | 23.98 in |
Length | 8.94 in |
Details
Includes | USB 3.0 Laptop Docking Station, Driver CD, Instruction Manual, Power Cords (NA/JP, EU, UK, ANZ), 2ft USB 3.0 Cable, Universal Power Adapter |
Input Voltage | 100 - 240 AC |
Max. Resolution | 3840x2160 @ 30Hz / 2560x1600 / 2560x1440 (DisplayPort - Single Display) <br /> <br /> 2560x1440 (HDMI - Single Display) <br /> <br /> 2048x1152 & 2048x1152 (DisplayPort & HDMI - Two Displays)<br> Lower resolutions are also supported. |
Power Consumption | 32.5 |
Material | Steel and Plastic |
Output Voltage | 5 DC |
Compatible With | Windows® 7, 8, 8.1, 10, macOS 10.8 - 10.12, 10.14 - 10.15,Chrome OS™ v55+ |
Product Type | Docking Station |
Compatibility | Apple Mac Laptops Microsoft Products:Surface Pro 4, Surface Pro 3, Surface 3, Surface Pro 2, Surface Book |
Description
DUAL MONITOR DOCKING STATION: This TAA compliant universal docking station features HDMI and DVI external monitor outputs, as well as an included 2ft. USB cable for quick set up - 4K ULTRA HD RESOLUTIONS: This a 4K USB docking station which supports DisplayPort plus HDMI dual video, or a single DP display at 4K (3840 x 2160p) - LAPTOP TO DESKTOP CONVERSION: With just a single cable, your laptop gains full desktop capabilities. This USB 3.0 docking station combines USB 3.0 ports, headphone and microphone audio connectors, and a Gigabit Ethernet RJ45 port, into a single docking station - USB FAST-CHARGE: The USB 3.0 dock’s always-on USB fast-charge port charges devices without a laptop connection and supports USB Battery Charging Specification 1.2 making it easy to charge your mobile devices - INTEGRATED USB 3.0 HUB: The built-in USB hub features four USB 3.0 ports for connecting extra peripherals such as external hard drives or a wired mouse as if they connected directly to your laptop
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- GATOR FINISHING Mouse Hand Sanding Kit (7330)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- BATTERY CLERK AJC® Power-Sonic PS-12180NB 12V 18Ah Emergency Light Battery (POWER-SONIC-PS-12180NB)
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- STARTECH.COM USB 3.0 Dual Monitor Docking Station (DK30ADD)
- MONOPRICE USB-C Dual-Monitor Docking Station for USB-C Laptops_ MST and Power De (29434)
- C2G USB 3.1 HDMI USB C and A Dock, 28845C2G (28845)
- SABRENT Docking Station with USB-C Power Delivery (DS-WSPD)
- DELL Wd19 180W Dock, DELL DOCK-WD19 180W (DELL DOCK-WD19 180W)
- DOOMSDAY Triple Monitor Docking Station (DO2944543)
- Startech.Com Docking Stations