Shop All Server Enclosures & Racks
Startech.Com
42U Server Cabinet / Network Cabinet - Server Rack Enclosure
Mfr # RK4242BK24
Zoro # G6207407
product price: $1,859.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,859.99
Free 30-Day Returns
Key Features
- Height 77.17 in
- Width 23.78 in
- Length 41.57 in
- Includes Server Rack Cabinet, M6 Cage Nuts, M6 Screws, Plastic Cup Washers, Hex Key, Keys, 10 ft. [3 m] Hook and Loop Tape, User Manual
- Product Type Rack Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # RK4242BK24
- Zoro # G6207407
- UPC # 65030867504
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Height | 77.17 in |
Width | 23.78 in |
Length | 41.57 in |
Details
Includes | Server Rack Cabinet, M6 Cage Nuts, M6 Screws, Plastic Cup Washers, Hex Key, Keys, 10 ft. [3 m] Hook and Loop Tape, User Manual |
Product Type | Rack Cabinet |
Description
AMPLE SECURITY & VENTILATION: The lockable mesh doors and removable side panels with independent quick-release locks keep your equipment secure while increasing airflow to promote passive cooling. - EASY EQUIPMENT INSTALLATION: This full-size enclosure ships fully assembled. With adjustable mounting rails, you can change the rail depth from 5.2" - 35" (13.2 cm - 89 cm) for full-depth equipment. - ACCOMMODATE YOUR STANDARD EQUIPMENT: This 42U rack enclosure provides security for storing standard 19" EIA-310 compliant rack-mount equipment and has a stationary load capacity of 3315 lb. (1500 kg). - MAXIMIZE MOBILITY: The 4-post durable steel rack enclosure comes with both casters and leveling feet already installed, providing ease of mobility around your office, studio, or server room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon Quantum GX6000 25W Commercial Grade Fixed Mount VHF w (GX6000)
- EXELL BATTERY CR1/3N 3V Lithium Battery 2L76 K58L DL1/3N CR1/3N (CR1/3N)
- HME 1080p HD SD Card Reader/Viewer with 4.3-Inch LCD Screen (HME-CRV43HD)
- ILC Replacement For DEKA UNIGY, 45HR2000 (45HR2000)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- STARTECH.COM 9U Wall Mount Rack Open (RK919WALLO)
- STARTECH.COM Usb 3.0 To 2.5 Inch Sata External Hard Drive Enclosure W/Secure (S251BMU3FP)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- Startech.Com Server Enclosures & Racks