Shop All Internal Hard Drives
This Product is Discontinued
Startech.Com
40 Pin Female IDE to SATA Adapter Converter (Discontinued)
Mfr # IDE2SAT25
Zoro # G7151086
This Product is Discontinued
Key Features
- Height 0.42 in
- Width 1.2 in
- Length 3.17 in
- Includes IDE to SATA Adapter, Instruction Manual, Y Cable (LP4 to LP4 + SP4), SATA Cable
- Compatible With OS independent; No software or drivers required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # IDE2SAT25
- Zoro # G7151086
- UPC # 65030832779
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Dimensions
Height | 0.42 in |
Width | 1.2 in |
Length | 3.17 in |
Details
Includes | IDE to SATA Adapter, Instruction Manual, Y Cable (LP4 to LP4 + SP4), SATA Cable |
Compatible With | OS independent; No software or drivers required |
Product Type | Data Transfer Adapter |
Adapter Type | IDE/SATA |
Compatibility | ATA 33/66/100/133 hard drives |
Description
Storage controller - 1 Channel - ATA - 133 MBps - SATA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.