Shop All USB Flash Drives
Startech.Com
4 Slot USB-C SD Card Reader USB 3.1 10Gbps - SD 4.0 UHS-II
Mfr # 4SD4FCRU31C
Zoro # G7149528
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Includes SD card reader, quick-start guide, universal power adapter (NA/JP, EU, UK, ANZ), 3 ft. [0.9 m] USB-C to USB-C cable, 3 ft. [0.9 m] USB-A to USB-C cable
- Input Voltage 100 - 240 AC
- Output Voltage 5 DC
- Height 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 4SD4FCRU31C
- Zoro # G7149528
- UPC # 65030865609
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Height | 0.67 in |
Length | 6.97 in |
Width | 2.76 in |
Depth | 7" |
Details
Compatible With | OS independent; No software or drivers required |
Includes | SD card reader, quick-start guide, universal power adapter (NA/JP, EU, UK, ANZ), 3 ft. [0.9 m] USB-C to USB-C cable, 3 ft. [0.9 m] USB-A to USB-C cable |
Input Voltage | 100 - 240 AC |
Output Voltage | 5 DC |
Product Type | Flash Reader |
Description
USB C SD card reader lets you access any four SD cards simultaneously on your USB-C enabled device with this ultra-fast card reader - Experience fast read write speeds of up to USB 3.1 (10Gbps) on each slot / Supports SD 4.0 UHS-II and bus speeds up to 312MB/s - Supports all SD types: SD / SDHC / SDXC including UHS cards and is backward compatible with older SD card versions - Easily integrate this USB C SD card reader into your workstation with its compact design - Multi SD Card Reader / USBC to SD Card Adapter / SD Memory Card Reader / USB Type-C SD Card Reader / USB 3.1 SD Card Reader
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4.5Ah Leoch LP12-4.5 T2, LP 12-4.5 3 Pack (ML5-12MP339814636)
- AIPHONE Audio Master Station, 12VAC (LEM-1DL)
- BOGEN 2 Pack Drop-In Ceiling Speaker (CSD2X2L)
- SANDISK SanDisk 4GB Cruzer Glide USB 2.0 Flash Drive with Retractable Connector - 32GB - SDCZ60-032G-A46 (SDCZ60-032G-A46)
- VERBATIM Store n Go V3 USB 3.0 Drive, 16GB (VER49176)
- GIGASTONE Micro Sd 4In1 Kit 8Gb (GS-4IN1U1-08G-R)
- COMPUCESSORY Compucessory 8GB USB 3.0 Flash Drive, 8 GB, USB 3.0, Silver (26468)
- VERBATIM Drive, Usb-C/Usb-A, 32 GB (99154)
- SANOXY USB 3.0 8-in-1 Compact Flash Multi Card Reader CF Adapter Micro SD MS XD 5Gbps (SANOXY-HUB7)
- SANDISK SD Ult mSDHCTM UHS I Card with Adpt 64GB (QUA4064GAN6MA)
- Startech.Com USB Flash Drives