Shop All Automotive Audio & Video Accessories
Startech.Com
4 Position to 2x 3 Position Headset Splitter Adapter - F/M
Mfr # MUYHSFMM
Zoro # G5874146
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.12 in
- Height 0.24 in
- Width 0.24 in
- Includes 3.5mm 4 Pin to 2x 3 Pin 3.5mm Headset Splitter Adapter - F/M
- Length 5.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # MUYHSFMM
- Zoro # G5874146
- UPC # 65030843836
- Country of Origin China
- Category Automotive Audio & Video Accessories
Dimensions
Cable Length | 5.12 in |
Height | 0.24 in |
Width | 0.24 in |
Length | 5.12 in |
Details
Includes | 3.5mm 4 Pin to 2x 3 Pin 3.5mm Headset Splitter Adapter - F/M |
Connector Type | 3.5 mm Mini-Jack (4 Position) to 3.5 mm Mini-Jack (3 Position) |
Description
Connect a 4-position headset to a computer that has separate microphone and audio ports - Connect your newer headsets (audio & microphone) to a PC or Laptop for use with VOIP applications (Skype / chat programs) - Compact design for maximum portability - a great solution to have on hand in your laptop bag - Headset Splitter Adapter Cable / 3.5mm Headset Splitter - Compatible with various laptops that have a seperate mic and audio ports such as the HP ProBook 450 G1 / Lenovo Thinkpad T400
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Spool, Copper, 3/8 x 100 x 03 (CT-6100-03)
- AFTERMARKET Liner Seal Kit Fits John Deere 300400PowerTech Series (AR65507)
- 3M Pps Paint Preparation System Kit (MMM16000)
- GRAY 20000 lb. Air/Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H (FSJ-200)
- RUGGED RIDGE SEAT SLIDER, 76-95 JEEP (EACH) (13201.03)
- PYLE 5.0 Farad Digital Power Capacitor (PLCAPE50)
- INSTALLBAY BY METRA Unbacked Automotive Carpet - Black, 40" Wide, 50 Yards (AC301)
- AMERICAN INTERNATIONAL Universal Hideaway or Window Mount Powered Antenna (HA300)
- METRA 2015-Up Ford F-150 Front 6"X9" Speaker Plate, Pair (825606)
- MOTIVE GEAR Mini Spool for 8.5 in. Dia 10 bolt 28 spline GM (MS1028)
- PYLE Pyramid Arctic 2Ch 1000 Watts Amplifier (PB717X)
- Startech.Com Automotive Audio & Video Accessories