Shop All VGA Connectors & Cables
Startech.Com
4 Port VGA USB KVM Switch
Mfr # SV431USB
Zoro # G6216455
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110V-240V AC
- Output Voltage 5 DC
- Compatible With OS independent; No software or drivers required
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV431USB
- Zoro # G6216455
- UPC # 65030787192
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Dimensions
Height | 1.73 in |
Depth | 8.7" |
Width | 5.12 in |
Length | 8.66 in |
Details
Input Voltage | 110V-240V AC |
Output Voltage | 5 DC |
Compatible With | OS independent; No software or drivers required |
Material | Steel |
Color | Black |
Includes | 4 Port VGA USB KVM Switch, Instruction Manual, Rubber Feet |
Number of USB Ports | 8 |
Product Type | KVM Switchbox |
Compatibility | Plug and Play, Compatible with all notebook computers |
Description
Control up to 4 PC or Mac computers from a single keyboard mouse and monitor and share any USB device between all connected computers - USB KVM Switch - 4 Port KVM Switch - VGA KVM Switch - Desktop KVM Switch - USB KVM Switch 4 Port - Solid steel rack-mountable case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery (ML4-6918110)
- PYLE Pyle 5.25" Back Enclosed 5.25" Speaker (PDIW57)
- PC ENCLOSURES Computer & Monitor Enclosure - Black Powder Coated Stee (PC Defender)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 26 mi., 8 hr. (T31VP)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 15ft (3622)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- Startech.Com VGA Connectors & Cables