Shop All Video & Sound Cards
Startech.Com
4 Port USB to RS232 Serial DB9 Adapter Hub
Mfr # ICUSB2324
Zoro # G5271403
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.62 in
- Power Consumption 1 ~ 1.5W
- Length 5.91 in
- Height 1.02 in
- Compatible With Windows® CE (4.2, 5.0, 6.0), XP Embedded, 98SE, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 2.4.x to 4.11.x <i>LTS Versions only</i>
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ICUSB2324
- Zoro # G5271403
- UPC # 65030825177
- Country of Origin Taiwan, Province of China
- Category Video & Sound Cards
Dimensions
Width | 2.62 in |
Length | 5.91 in |
Height | 1.02 in |
Cable Length | 72.05 in |
Details
Power Consumption | 1 ~ 1.5W |
Compatible With | Windows® CE (4.2, 5.0, 6.0), XP Embedded, 98SE, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 2.4.x to 4.11.x <i>LTS Versions only</i> |
Includes | 4 Port Serial Hub, USB Cable, Driver CD, Instruction Manual, Mounting Bracket |
Material | Plastic |
Number of USB Ports | 1 |
Product Type | Serial Hub |
Description
Add four RS232 Serial ports to any notebook or desktop computer using a single USB port - USB to Serial - USB to RS232 - USB to DB9 - USB to Serial Adapter - USB to Serial port - 4 Port Hub
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON General Monocular, 6x Magnification, Porro Prism, 426 ft @ 1000 yd Field of View (MM-618)
- ILC Replacement for Flow Rite Rv2020 (RV2020 FLOW RITE)
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAE4022B)
- MIGHTY MAX BATTERY ML35-12 12V 35AH U1 Deep Cycle AGM Solar Battery Repl 33Ah, 34Ah, 36Ah (ML35-1274)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- HOMEVISION TECHNOLOGY Homevision Technology DGP108G DVB-S PCI Card with FM- NTSC Turner All in One Card (DGP108G)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090GT24)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- Startech.Com Video & Sound Cards