Shop All Portable Device Chargers
Startech.Com
4-Port USB International Wall Charger - 34W/6.8A - White
Mfr # USB4PACWH
Zoro # G6455462
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Includes 4-port USB wall charger, Universal Power Adapter (NA/UK/EU/AUS)
- Output Voltage 5 DC
- Height 1.69 in
- Depth 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB4PACWH
- Zoro # G6455462
- UPC # 65030865999
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Height | 1.69 in |
Depth | 2.3" |
Width | 2.09 in |
Length | 2.32 in |
Details
Input Voltage | 100 - 240 AC |
Includes | 4-port USB wall charger, Universal Power Adapter (NA/UK/EU/AUS) |
Output Voltage | 5 DC |
Weight | 5.60 oz |
Connector Type | NEMA 1-15 Power (North America)|BS 1363 Power (UK) |CEE 7/16 Power (Europlug)|AS/NZS 3112 Power (Australia) to USB Type-A (4 pin) USB 2.0 |
Description
Charge two tablets and two phones simultaneously from almost anywhere in the world - 4 Port USB Wall Charger / International USB Charger / Universal USB Wall Charger / Travel Charger / 4 Port USB Charger / Smart IC Technology / High Power 34W 6.8A / White - Set up a dedicated charging station for the home or office - Deliver the fastest possible power output required for each connected device - 34 watts (6.8A) shared between all 4 ports - USB Battery Charging Specification 1.2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery, UL1865-26-1P (UL1865-26-1P)
- ILC Replacement for Fanuc A98l-0031-0026 Battery (A98L-0031-0026 BATTERY FANUC)
- PYLE 5.25" In Ceiling Speaker (PDIC56)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 1-7/64in (PMMN4069A)
- STARTECH.COM 1 Port USB C Charger 60W Pd (DCH1C3A)
- ILC Replacement For Battery Charger 26650 Charger (26650:)
- INTEGRATED SUPPLY NETWORK Mizco Solar Power Bank 16000Mah With Flashlight (TT-PBW-SW16)
- VENTEV 30W USB C PPS Car Charger, Dark Gray (CC30-HD257362)
- VENTEV 27W Dual USB C and USB A Wall Charger, White (WC27-HD252207)
- CAT USB Wall Outlet Charger, Black (CAT-AC2USB-BLK)
- SCANSTRUT ROKK 10W Sub Wireless Integrated Charging Pad (SC-CW-07F)
- Startech.Com Portable Device Chargers