Shop All USB Hubs & Converters
Startech.Com
4 Port USB C Hub - USB-C to C and A - USB 3.0 Hub - White
Mfr # HB30C3A1CFBW
Zoro # G7150045
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.57 in
- Length 2.95 in
- Compatible With OS Independent; No additional drivers or software required
- Includes USB 3.0 hub
- Height 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HB30C3A1CFBW
- Zoro # G7150045
- UPC # 65030871136
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Width | 1.57 in |
Length | 2.95 in |
Height | 0.51 in |
Cable Length | 4.33 in |
Details
Compatible With | OS Independent; No additional drivers or software required |
Includes | USB 3.0 hub |
Material | Plastic |
Color | White |
Product Type | USB Hub |
Description
Turn a USB Type-C port on your laptop into three USB Type-A ports (5Gbps) and one USB Type-C port - Carry the USB-powered hub with you anywhere, with a portable and lightweight design / Deploy in hot desk environments to provide USB hub access for multiple devices - Add USB-C and USB-A ports to a MacBook Pro / MacBook / Dell XPS 13 / HP Spectre x360 / Chromebook Pixel - Easy installation with broad OS support and no drivers required / Thunderbolt 3 data port compatible - White USB Type C to USB Hub / USB-C to USB-A Hub / USB Powered Hub / USB C to A / USB 3 Hub
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 30W PD PPS USB C Wall Charger, White (WC30-HD252205)
- AAON USBLink 2 Kit (ASM02244)
- WESTINGHOUSE CELLNG LGT POLSH BRS 6""L (66677)
- HUBBELL PREMISE WIRING Snap Fit Keystone Stereo Jack, F/F (SF35FFOW)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- ADVANTECH Usb To Isolated 422/485 Tb, Leds - Lockedserial# (BB-USOPTL4-LS)
- Startech.Com USB Hubs & Converters