Shop All USB Hubs & Converters
Startech.Com
4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0
Mfr # ST4200MINIC
Zoro # G5899863
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.57 in
- Width 3.15 in
- Cable Length 6.3 in
- Includes USB-C hub
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST4200MINIC
- Zoro # G5899863
- UPC # 65030874083
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.57 in |
Width | 3.15 in |
Cable Length | 6.3 in |
Length | 7.28 in |
Details
Includes | USB-C hub |
Material | Plastic |
Compatible With | OS Independent; No additional drivers or software required |
Product Type | USB Hub |
Color | Black |
Description
USB C hub adds four USB 2.0 ports to a USB Type C or Thunderbolt 3 laptop such as your MacBook Pro, MacBook, Ultrabook, Chromebook Pixel, etc. - USB bus-powered and features a built-in cable, so you can carry the hub with you anywhere / USB 2.0 hub perfect for home, office, and hot-desk environments - Carry the USB Type C hub with you while you're traveling, and connect your USB devices wherever you go - Fast, easy installation with broad OS support and no additional drivers required - USB C to USB Hub / USB C Port Expander / USB-C to USB-A / 4 Port USB Hub / USB Multiport / USB Port Expander / USB Powered Hub
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Long Way LW-3FM4 (MAX3942599)
- TEST PRODUCTS INTL Universal SMA Adapter Kit (TPI-4027)
- ILC Replacement for Fluke 3524222 Battery (3524222 BATTERY FLUKE)
- ILC Replacement for Dell 9w9mx Battery (9W9MX)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- ROCSTOR 3 Port Portable Usb 3.0 Hub W Gigabit 1 (Y10A179-B1)
- Startech.Com USB Hubs & Converters