Shop All USB Hubs & Converters
Startech.Com
4 Port USB C Hub - C to 4x A - USB 3.0 Hub w/ Power Adapter
Mfr # HB30C4AFS
Zoro # G5879572
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Material Plastic
- Includes 4-port USB 3.0 hub, universal power adapter (NA/JP, UK, EU, AU)
- Height 0.51 in
- Width 2.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HB30C4AFS
- Zoro # G5879572
- UPC # 65030866323
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Height | 0.51 in |
Width | 2.91 in |
Cable Length | 4.45 in |
Length | 1.54 in |
Details
Input Voltage | 100 - 240 AC |
Material | Plastic |
Includes | 4-port USB 3.0 hub, universal power adapter (NA/JP, UK, EU, AU) |
Output Voltage | 5 DC |
Compatible With | OS Independent; No additional drivers or software required |
Product Type | USB Hub |
Color | Black |
Description
Turn your laptop’s USB C port into four USB Type-A charge-and-sync ports (5Gbps) - Small-footprint design that’s lightweight and compact - Includes 20W power adapter / Fast-charge your mobile devices, with charge-and-sync ports that support USB Battery Charging Specification 1.2 - Perfect for home, office, hot-desk, BYOD (Bring Your Own Device), and CYOD (Choose Your Own Device) environments - Compatible with virtually any USB-C or Thunderbolt 3 equipped laptop or desktop / Multi-platform compatible w/ native OS support - Type C to Type A / Powered USB Hub / USB C to Multiple USB / USB Type C to USB Hub / 4 Port Hub / USB C Port Expander
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DANTONA, COMP3 (COMP-3)
- DETEX Magnet Kit for EAX500 (102665)
- AIPHONE Intercoms (LEF-5)
- BAYCO CHARGER FOR SLR-2120 (BY2120-ACCORD)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- BELKIN 4-Port Powered Desktop Hub, Black/Aluminum (BLKF4U020TT)
- Startech.Com USB Hubs & Converters