Shop All USB Hubs & Converters
Startech.Com
4 -Port USB-C Hub 10Gbps - 3x USB-A & 1x USB-C
Mfr # HB31C3A1CB
Zoro # G5882573
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS Independent
- Material Aluminum and Plastic
- Height 0.62 in
- Length 4.13 in
- Cable Length 9.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HB31C3A1CB
- Zoro # G5882573
- UPC # 65030877886
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Height | 0.62 in |
Length | 4.13 in |
Cable Length | 9.84 in |
Width | 1.77 in |
Details
Compatible With | OS Independent |
Material | Aluminum and Plastic |
Includes | USB-C Hub |
Product Type | USB Hub |
Description
ADDS USB-C & A PORTS: This 4-Port USB C hub plugs into your laptop’s USB Type-C or Thunderbolt 3 port, adding one USB-C port and three USB-A ports - EASY SETUP: This lightweight USB 3.1 Gen 2 multiport hub is a convenient and portable addition to your laptop accessories, drawing power directly from your computer with no external power required - EXTENDED LENGTH HOST CABLE: The extended length attached cable of 9.8” (25 cm) provides more flexibility for longer reach connection requirements and plug and play installation - PLUG & PLAY: With no drivers required, this USB 3.1 Gen 2 adapter hub is easy to connect to your devices, and supports charging and 10Gbps data transfer
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- VADDIO Drop Down Mount For Small Ptz, 535-2000-291 (535-2000-291)
- BOGEN Tone Signal Generator (TG4C)
- 3M PELTOR Headset, Hard Hat Mounted, FM Radio Band (M2RX7P3E2-01)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- MONOPRICE 4-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21970)
- Startech.Com USB Hubs & Converters