Shop All Expansion Cards
Startech.Com
4 Port USB 3.0 PCI Express Card with UASP Support
Mfr # PEXUSB3S4V
Zoro # G5929613
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes PCI Express USB 3.0 Card, Low Profile Bracket, Instruction Manual, Driver CD
- Height 2.68 in
- Length 2.95 in
- Width 0.75 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXUSB3S4V
- Zoro # G5929613
- UPC # 65030848961
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Height | 2.68 in |
Length | 2.95 in |
Width | 0.75 in |
Details
Includes | PCI Express USB 3.0 Card, Low Profile Bracket, Instruction Manual, Driver CD |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, |
Product Type | USB Adapter |
Description
Add 4 external USB 3.0 ports to a low profile or standard computer through PCI Express - Compatible with Lenovo ThinkCentre M93p / Dell OptiPlex 3010 - 4 Port PCI Express SuperSpeed USB 3.0 Card Adapter with UASP / 4 Port USB 3.0 Controller Card - USB 3 PCIe Card / PCIe USB 3.0 Card - SATA Powered USB 3.0 PCI Express Card / PCI Express USB 3.0 Expansion Card w/ UASP - Desktop PCIe USB 3 Expansion Card / Add USB 3.0 Ports to a Desktop - USB 3.0 UASP Card includes a Low Profile/half-height bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Telephone, Industrial Indoor, Single Line (246-001)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Black (100415BK)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - 25 Pin, Female (DSC-1225)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 15Ft (6362)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ANTAIRA 2-Port RS-232 PCI Express Card with Oxford Single Chip, Support Power Over Pin-9 (MSC-202A1)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- SPARK Lil Chizler Hard Card (SP445272)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- SIIG DP Cyber 1S1P PCIe Card, JJE20311S1 (JJ-E20311-S1)
- Startech.Com Expansion Cards