Shop All Network Serial Cables
Startech.Com
4 Port Usb 3.0 Hub 5Gbps 4A
Mfr # HB30AM4AB
Zoro # G200684434
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.8"
- Width 2"
- Length 5.3"
- Product Type USB Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HB30AM4AB
- Zoro # G200684434
- UPC # 65030883443
- Country of Origin China
- Category Network Serial Cables
Dimensions
Height | 0.8" |
Width | 2" |
Length | 5.3" |
Details
Product Type | USB Hub |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3-1/2AA-U)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR44W 357 (EB-SR44)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Leoch LP12-33 - 2 Pack (ML35-12MP2569155161105307)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- ADD-ON Addon Mellanox Mc3309130-00A Compatible Taa Compliant 10Gbase-Cu Sfp+ (MC3309130-00A-AO)
- ADD-ON Addon Arista Networks Cab-Q-Q-5M Compatible Taa Compliant 40Gbase-Cu (CAB-Q-Q-5M-AO)
- ADD-ON Addon Juniper Networks Ex-Qsfp-40Ge-Dac-50Cm Compatible Taa Compliant (EX-QSFP-40GE-DAC-50CM-AO)
- TRIPP LITE Cisco Serial Console Rollover Adapter (M/F) - Rj45 To Rj45, Shielded, (N034-001-SH)
- C2G 10Ft Db9 F/F Serial Rs232 Cable - Black (52036)
- Startech.Com Network Serial Cables