Shop All USB Hubs & Converters
Startech.Com
4-Port USB 3.0 (5Gbps) Hub w/ 2.4A Dedicated Fast-Charge Pt
Mfr # ST53004U1C
Zoro # G7148663
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.36 in
- Output Voltage 12 DC
- Compatible With OS Independent; No additional drivers or software required
- Height 0.87 in
- Input Voltage 100 - 240 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST53004U1C
- Zoro # G7148663
- UPC # 65030861700
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 2.36 in |
Height | 0.87 in |
Length | 4.06 in |
Details
Output Voltage | 12 DC |
Compatible With | OS Independent; No additional drivers or software required |
Input Voltage | 100 - 240 AC |
Includes | 4-port USB 3.0 hub + 2.4A dedicated charging port, USB 3.0 host cable, universal power adapter (NA/EU/UK/AU) |
Material | Plastic |
Product Type | USB Hub |
Color | Black |
Description
Add four USB 3.0 ports and a fast-charge port to your computer - 4 Port USB 3.0 hub plus Dedicated Charging Port - USB hub and charging station with 2.4A port - Fast-charge smartphones & tablets incl. Apple iPhone iPad & Samsung Galaxy - Supports USB Battery Charging Specification 1.2 - Plug and play and hot-swappable - Backward compatible with USB 2.0 and 1.x devices
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb C To Gigabit Ethernet Adapter (12909)
- NITE IZE Replacement for Nite IZE Kbs-01-r7 (KBS-01-R7 NITE IZE)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-213)
- VIVITAR VIV-Rwith 5000-BLK Viv-rwith 5000-blk 50-in-1 Card Reader -black (VIV-RW-5000-BLK)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- Startech.Com USB Hubs & Converters