Shop All Video & Sound Cards
Startech.Com
4 Port PCI Express RS232 Serial Adapter Card with 16550 UART
Mfr # PEX4S553
Zoro # G5255888
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.75 in
- Compatible With Windows® DOS, 95, 98SE, 2000, CE 5.0/6.0, Embedded System 2009, POS Ready 2009, XP Embedded, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.4 to 10.10, Linux 3.5.x to 4.11.x <i>LTS Versions Only</i>
- Length 4.72 in
- Width 5.12 in
- Includes 4 Port PCI-Express RS-232 Serial Card, Bracket with 2 DB9 male ports, Low Profile Brackets, Instruction Manual, Driver CD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX4S553
- Zoro # G5255888
- UPC # 65030843553
- Country of Origin China
- Category Video & Sound Cards
Dimensions
Height | 0.75 in |
Length | 4.72 in |
Width | 5.12 in |
Details
Compatible With | Windows® DOS, 95, 98SE, 2000, CE 5.0/6.0, Embedded System 2009, POS Ready 2009, XP Embedded, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.4 to 10.10, Linux 3.5.x to 4.11.x <i>LTS Versions Only</i> |
Includes | 4 Port PCI-Express RS-232 Serial Card, Bracket with 2 DB9 male ports, Low Profile Brackets, Instruction Manual, Driver CD |
Product Type | Serial Adapter |
Description
Add 4 RS-232 serial ports to your standard or small form factor computer through a PCI Express Expansion Slot - 4 Port PCIe Serial Card - 4 Port RS232 Card - 4 Port Serial Adapter - 4 Port PCI Express Serial Card - PCI Express DB9 Serial Card - 16550 UART - Standard and low profile /half-height brackets included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 5Ah, UB650S Lantern, S2 Spring Terminal, AGM Type (D5697)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for ExpertPower EXP12180 - 2 Pack (ML18-12MP29697339)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (801219)
- ILC Replacement for Bell & Howell Specialist 555 replacement light bulb lamp, 2PK (SPECIALIST 555 BELL & HOWELL)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- PYLE Sound Card (PKSCRD208)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- MSI - NVIDIA Geforce DDR3 PCIe 2.0 x 16 Low-Profile Graphic Card (MS306238)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- Startech.Com Video & Sound Cards