Shop All Video & Sound Cards
Startech.Com
4 Port PCI Express Low Profile High Speed USB Card
Mfr # PEXUSB4DP
Zoro # G5269242
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes PCI Express USB 2.0 Card, Instruction Manual, Driver CD, Full Profile Bracket
- Compatible With Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.6 to 10.10, Linux 3.5.x to 4.11.x <i>LTS versions only</i>
- Height 0.79 in
- Length 3.54 in
- Width 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXUSB4DP
- Zoro # G5269242
- UPC # 65030836661
- Country of Origin Taiwan, Province of China
- Category Video & Sound Cards
Dimensions
Height | 0.79 in |
Length | 3.54 in |
Width | 3.15 in |
Details
Includes | PCI Express USB 2.0 Card, Instruction Manual, Driver CD, Full Profile Bracket |
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.6 to 10.10, Linux 3.5.x to 4.11.x <i>LTS versions only</i> |
Product Type | USB Adapter |
Thickness | 790 mil |
Description
Add 4 USB 2.0 ports to your low profile/small form factor computer through a PCI Express expansion slot - Add USB 2.0 connectivity to any PCIe based desktop, workstation or server - Add an internal USB port to connect internal or front-bay mounted USB devices - Provide up to 500mA of power per port with dedicated power input - USB PCI-E card / 4 Port USB 2.0 Card / USB Expansion Card / PCIe USB 2.0 Card - Low Profile 4 Port PCI Express USB Card
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viper Fang 15B Scrubber AND Sweeper Battery (FANG 15B SCRUBBER AND SWEEPER BATTERY VIPER)
- BATTERY CLERK AJC® Panasonic 12V 28Ah 12V 26Ah Sealed Lead Acid Battery (12V-28Ah-Panasonic-12V-26Ah-SLA)
- MAXELL Bass 13 Headphone with MIC, Black (199840)
- LOGITECH G502X Wired Gaming Mouse (910-006136)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- Startech.Com Video & Sound Cards