Shop All Expansion Cards
Startech.Com
4 Port Low Profile PCI Parallel Adapter Card
Mfr # PCI1P_LP
Zoro # G5921886
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.79 in
- Height 2.17 in
- Compatible With Windows® DOS, 95, 98SE, ME, XP, Vista, 7, 8, 8.1, 10, Linux 3.5.x to 4.11.x <i>LTS Versions only</i>
- Includes Low Profile PCI Parallel Card, Driver CD, Manual, Standard profile bracket
- Length 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PCI1P_LP
- Zoro # G5921886
- UPC # 65030788755
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Width | 0.79 in |
Height | 2.17 in |
Length | 4.72 in |
Details
Compatible With | Windows® DOS, 95, 98SE, ME, XP, Vista, 7, 8, 8.1, 10, Linux 3.5.x to 4.11.x <i>LTS Versions only</i> |
Includes | Low Profile PCI Parallel Card, Driver CD, Manual, Standard profile bracket |
Product Type | Parallel Adapter |
Compatibility | Plug and Play |
Description
Add 3 FireWire ports to a desktop computer through a PCI slot - PCI FireWire Card - 1394 PCI FireWire Card - PCI FireWire 400 - 4 Port FireWire Card - FW 1394a PCI Card - 6 Pin to 6 Pin FireWire Card - Up to 400 Mbps - Low Profile Bracket is also included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM CD-RW Disc, 700 MB, 80 min, 4x, PK50 (VER95159)
- ILC Replacement For CAMERON SINO, CSPBA180SL (CS-PBA180SL)
- STEREN Mono Coiled Cable, 25ft, 1/4in (255-190)
- CREST HEALTHCARE LockingCall Call Cord, 7' Cord, Edwards 5-Pin Plug, Maintained (7675M)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- INTEL 1x Rj45 1gbps Pci-e X1 I210-t1- 1210- 1w Eee Full Height- Lp Bracket- Bulk - (I210T1BLK)
- NVIDIA CONNECTX-6 LX EN ADAPTER CARD, 25GBE, DUAL-PORT SFP28, PCIE 4.0 X8, SECURE BOOT, (MCX631102AS-ADAT)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- SYNOLOGY M.2 SSD Adapter Card (M2D18)
- Startech.Com Expansion Cards