Shop All USB Hubs & Converters
Startech.Com
4-Port Industrial USB Hub - USB 2.0 - 15kV ESD Protection
Mfr # HB20A4AME
Zoro # G7149318
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Input Voltage 7 ~ 48 DC
- Width 2.17 in
- Length 3.74 in
- Includes instruction manual, USB 2.0 hub, DIN rail kit, 2 m [6.6 ft] USB-A to USB-B cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HB20A4AME
- Zoro # G7149318
- UPC # 65030878623
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Width | 2.17 in |
Length | 3.74 in |
Height | 1.26 in |
Details
Material | Metal |
Input Voltage | 7 ~ 48 DC |
Includes | instruction manual, USB 2.0 hub, DIN rail kit, 2 m [6.6 ft] USB-A to USB-B cable |
Compatible With | OS independent; No software or drivers required |
Power Consumption | 14 W |
Product Type | USB Hub |
Description
SCALABLE & RUGGED: This TAA compliant 4-port industrial USB 2.0 hub gives you the scalability you need in harsh industrial environments, product and repair labs, conference rooms or office workstations with its rugged industrial grade metal housing. - PERFECT FOR EXTREME ENVIRONMENTS: The rugged hub also supports a wide operating temperature range (-40°C to 85°C) and offers ESD protection to each USB port, which can help prevent damage to your connected devices. - POWER BASED ON YOUR INPUT CAPABILITES: This industrial USB hub supports wide-range 7-48V DC terminal block input, giving you the flexibility to power the hub as required, based on your own power input capabilities. - CONNECT MORE USB DEVICES: This robust USB 2.0 hub offers four connection ports, for connecting more USB devices and peripherals. The rugged USB hub also supports the full 480 Mbps bandwidth of USB 2.0 and is backward compatible with previous USB devices. - LOCATE THE HUB WHERE YOU NEED IT MOST: You can install the hub where it’s best suited for your environment. With built-in mounting brackets, included DIN mount rails, and an included 2-meter USB host cable, you can securely mount the USB 2.0 hub to most surfaces such as a wall, under a desk or rack.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&D BATTERIES 6227 Replacement Battery (6227)
- LG TV Remote Control For LG, AKB73755414 (AKB73755414)
- DETEX Exit Door Alarm, Cylinder Mortise (ECL-600 GRAY)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- FLOWLINE USB Hub, 0.72" W (LI99-2001)
- Startech.Com USB Hubs & Converters