Shop All Automotive Audio & Video Accessories
Startech.Com
4 Port High Resolution VGA Video Splitter - 300 MHz
Mfr # ST124PRO
Zoro # G5901692
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.83 in
- Length 7.17 in
- Output Voltage 5 DC
- Input Voltage 100 - 240 AC
- Includes 4 Port High Res. Video Splitter , Power Adapter , Instruction Manual , Rubber Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # ST124PRO
- Zoro # G5901692
- UPC # 65030783101
- Country of Origin Taiwan, Province of China
- Category Automotive Audio & Video Accessories
Dimensions
Height | 0.83 in |
Length | 7.17 in |
Width | 3.15 in |
Details
Output Voltage | 5 DC |
Input Voltage | 100 - 240 AC |
Includes | 4 Port High Res. Video Splitter , Power Adapter , Instruction Manual , Rubber Feet |
Description
Split a single high resolution VGA Video signal to 4 monitors or projectors - VGA Video Splitter - 4 port VGA Splitter - 4 port VGA Video Splitter - VGA Monitor Splitter - Computer Video Splitter - Supports resolutions up to 2048x1536 @ 80Hz
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 10 Gauge, Green, 100 ft.Spool (87-5006)
- BUYERS PRODUCTS Low Profile 6 Inch by 2 Inch LED Beacon with Blunt Cut Leads (SL551ALP)
- ACDELCO VALVEFRT BRK CLPR BLEDR (18K2327)
- MOTORKOTE Hyper Lubricant/Engine Treatment, 1 gal. (MKHL-01G-04)
- INSTALLBAY BY METRA 3/8" Split Loom Tubing, 100' Spool (SLT38)
- INSTALLBAY BY METRA 16-14 Gauge Large Neck Nylon Crimp Caps - 1000 Pack (CCL16141)
- INSTALLBAY BY METRA 54" X 5 Yds. Trunk Liner Carpet, Charcoal (TL3605)
- RSI RSI K-SC510-50 Knitted Shade Clothes with Grommets - 50 Percentage Shade Protection; 5 x 10 ft. (K-SC510-50)
- MOTIVE GEAR Mini Spool for 8.5 in. Dia 10 bolt 28 spline GM (MS1028)
- TARAMPS Taramps HD30001 Car Amplifier 3000 Watts - 1 ohm (HD3000.1)
- AMERICAN INTERNATIONAL Universal Hideaway or Window Mount Powered Antenna (HA300)
- Startech.Com Automotive Audio & Video