Shop All Automotive Audio & Video Accessories
Startech.Com
4 Port HDMI 1.3 Video Splitter w/ Audio
Mfr # ST124HDMI2
Zoro # G5902015
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.73 in
- Output Voltage 12 DC
- Includes HDMI splitter, instruction manual, universal power adapter (NA / EU / UK / AU), mounting hardware and screw kit
- Connector Type HDMI (19 pin)|3.5 mm Mini-Jack (3 Position) to HDMI (19 pin)|3.5 mm Mini-Jack (3 Position)
- Input Voltage 100 - 240 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # ST124HDMI2
- Zoro # G5902015
- UPC # 65030841696
- Country of Origin Taiwan, Province of China
- Category Automotive Audio & Video Accessories
Dimensions
Height | 1.73 in |
Length | 8.66 in |
Width | 5.31 in |
Details
Output Voltage | 12 DC |
Includes | HDMI splitter, instruction manual, universal power adapter (NA / EU / UK / AU), mounting hardware and screw kit |
Connector Type | HDMI (19 pin)|3.5 mm Mini-Jack (3 Position) to HDMI (19 pin)|3.5 mm Mini-Jack (3 Position) |
Input Voltage | 100 - 240 AC |
Max. Resolution | HDTV 1080p / PC 1920x1200 |
Material | Steel |
Description
Split an HDMI audio and video signal to four displays simultaneously - 4 Port HDMI Splitter - High Speed HDMI Splitter - HDMI with Audio Splitter -HDMI Splitter 1080p -4 Port High Speed HDMI Video Splitter w/ Audio
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Access Cover, #SDP1-DP (SDP1-DP)
- WEATHERHEAD Swivel Male Branch Tee, 1/2 In Tube Sz (1872X8)
- HELLA Bulb 881 12V 27W Pgj Bulbs, 881 (881)
- METRA Honda Accord 2013-Up Sdin/Ddin In-Dash Mounting Kit (997804B)
- INSTALLBAY BY METRA SPEAKER RING 12 .in X3/4 .in MDF (SR12)
- METRA Subaru Impreza/ Crosstrek 2015-Up Ddin Install Kit With Pocket (958907HG)
- METRA Ford Fusion 2013-2017 Turbotouch In-Dash Kit (995841B)
- INSTALLBAY BY METRA 12-Gauge Black Primary Wire, 500' Spool (PWBK12500)
- AMERICAN INTERNATIONAL CORP American International SUZK942 Double Din Stereo Dash Kit (SUZK942)
- INSTALLBAY BY METRA .25" Split Loom Tubing, 100' Spool (SLT14)
- Startech.Com Automotive Audio & Video