Shop All VGA Connectors & Cables
Startech.Com
4 Port DVI VGA Dual Monitor KVM Switch USB with Audio
Mfr # SV431DDVDUA
Zoro # G6215457
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Output Voltage 12 DC
- Compatible With OS independent; No software or drivers required
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV431DDVDUA
- Zoro # G6215457
- UPC # 65030835701
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Dimensions
Depth | 5.1" |
Height | 2.36 in |
Width | 8.66 in |
Length | 6.42 in |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Compatible With | OS independent; No software or drivers required |
Material | Steel |
Color | Black |
Max. Resolution | 1920 x 1200 |
Includes | universal power adapter (NA/EU/UK/AU), 4-port KVM switch, instruction manual, foot pads |
Number of USB Ports | 8 |
Product Type | KVM Switchbox |
Description
Share a keyboard and mouse as well as 1 VGA and 1 DVI displays/monitors between 4 multimedia computers - Compatible with the HP 2012 series docking station - Dual Monitor KVM Switch / Dual Display KVM / DVI VGA KVM / Multi-Monitor KVM - Supports resolutions up to 1920x1200 - USB 2.0 hub and Mic/Audio ports - Control 4 dual display computers with a single set of peripherals - Quad system control for a single user workstation with dual monitors, increasing productivity in the office or at home
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- GOOGLE NEST Nest Hub with Sleep Sense Charcoal (GA01892-US)
- INNOVERA Full-Size Wired Optical Mouse, USB 2.0, Right Hand Use, Black (IVR61014)
- DURACELL BATTERY WATCH 1.5V 379 (D379BPK)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- TRIPP LITE Center Plate Insert Vertical 3-Port (N042D-003V-WH)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 6ft (86)
- Startech.Com VGA Connectors & Cables