Shop All KVM Switches
Startech.Com
4 Port DVI USB KVM Switch with Audio and USB 2.0 Hub
Mfr # SV431DVIUA
Zoro # G5900028
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Output Voltage 5 DC
- Compatible With OS independent; No software or drivers required
- Max. Resolution 1920x1200 @ 60/70Hz
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV431DVIUA
- Zoro # G5900028
- UPC # 65030824958
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Height | 4.53 in |
Length | 9.96 in |
Width | 1.77 in |
Depth | 10" |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 5 DC |
Compatible With | OS independent; No software or drivers required |
Max. Resolution | 1920x1200 @ 60/70Hz |
Material | Steel |
Includes | 4 Port DVI KVM Switch , Power Adapter , User Manual , Rubber Feet |
Product Type | KVM Switchbox |
Color | Black |
Number of USB Ports | 8 |
Description
Share keyboard, mouse, speakers and a DVI display between four multimedia computers - 4 Port DVI USB KVM Switch - 4 Port DVI KVM Switch with Audio - Built-in 4-port USB 2.0 device hub for sharing high-speed USB devices - Perfect for demanding high resolution applications (2560x1600 @60 Hz (Analog)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Tablet and Phone Arm Stand (KCS10110)
- EVEREADY BATTERY, RECHAR, ENGZR, AAA (EVENH12BP4)
- SUNPAK Medium-Duty 66" Photo/Video Tripod and Adapters (620-663LX)
- ITT CANNON DSUB DA DEEP STRT BS CAD (M850494812F)
- BLACK BOX 4 Port Display Port Kvm w/ Usb And Aud (KV9704A)
- VERTIV 18.5 Lcd, Usb Kb, 2Usb Pass-Usa G (LRA185KMM-G01)
- ATEN TECHNOLOGY 4-Port USB-PS/2 KVM (CS84U)
- BLACK BOX Servswitch Wizard Usb Srx Kvm Extender, (ACU5051A)
- ATEN Usb Displayport Hdbaset 2.0 Kvm Extender 4K At 330Ft (CE920)
- TRENDNET 2 Port Kvm Switch (TK207K)
- BLACK BOX Usb-C 4K Kvm Switch, 2-Port (KVMC4K-2P)
- Startech.Com KVM Switches