Shop All CD, DVD, and USB Duplicators
Startech.Com
4 Bay USB 3.0 eSATA to SATA 1:3 Hard Drive Duplicator Dock
Mfr # SATDOCK4U3RE
Zoro # G6208895
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Instruction Manual, SATA Duplicator Dock, USB 3.0 Cable, eSATA Cable, Universal Power Adapter (NA/JP, UK, EU, ANZ), SATA to IDE Adapter, SP4 to LP4 Power Cable, 40-pin IDE Cable, Package of Mounting Screws, 44-Pin to 40-Pin IDE Cable
- Width 6.77 in
- Compatible With OS independent; No software or drivers required
- Depth 11.2"
- Height 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATDOCK4U3RE
- Zoro # G6208895
- UPC # 65030843881
- Country of Origin China
- Category CD, DVD, and USB Duplicators
Dimensions
Width | 6.77 in |
Depth | 11.2" |
Height | 3.78 in |
Length | 11.18 in |
Details
Includes | Instruction Manual, SATA Duplicator Dock, USB 3.0 Cable, eSATA Cable, Universal Power Adapter (NA/JP, UK, EU, ANZ), SATA to IDE Adapter, SP4 to LP4 Power Cable, 40-pin IDE Cable, Package of Mounting Screws, 44-Pin to 40-Pin IDE Cable |
Compatible With | OS independent; No software or drivers required |
Output Voltage | 12 DC |
Input Voltage | 100 - 240 AC |
Material | Plastic |
Color | Black |
Product Type | Hard Drive Duplicator |
Operation Type | Standalone |
Description
PLUG & PLAY: The standalone USB 3.0 hard drive duplicator/wiper lets you quickly copy your SATA (I/II/III) or SAS disk and sanitize with confidence without connecting to a host computer or laptop - EASILY DUPLICATE & DOCK: With speeds up to 4.2 GBpm copying one hard drive to three (1:3) and a capacity of one 4TB drive per bay, this external multi SSD/HDD copier dock makes cloning quick and easy - FOR 2.5” & 3.5” DRIVES: The 4 bay cloner/sanitizer station supports 2.5in & 3.5in drives, and can be used as a docking station by connecting to a host computer through USB 3.0 (5Gbps) or eSATA (3Gbps) - VERSATILE USE: This USB 3.1 (USB 3.1 Gen 1) SATA hard drive copier/wiper for the IT professional features one duplication mode and two erase modes, ensuring your data is secure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 5pk 6V Alkaline Battery Replaces PX28A, A544, 4LR44, K28A, V34PX (EB-4LR44)
- ILC Replacement for Fisher Price Monster JAM Grave Digger H0436 Compatible Battery (MONSTER JAM GRAVE DIGGER H0436 COMPATIBLE BATTER)
- MIGHTY MAX BATTERY 12V 10AH Battery Replacement for CyberPower CPS900AVR, CP1350AVRLCD (ML10-121531824)
- ILC Replacement for Bell & Howell ABR 2000 replacement light bulb lamp (ABR 2000 BELL & HOWELL)
- U-REACH U-Reach NV-BMS4 Slim Version M.2 NVMe Duplicator & Sanitizer 1-3 (NV-BMS4)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive WHITE (SANOXY-CD-DVD-COMBO-WE)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- ASUS 24X SATA DVD+/-RW Internal Drive (Black), Bulk (DRW-24F1ST/BLK/B/GEN)
- BUFFALO AMERICAS MediaStation 16x Ext Blu Ray, BRXL16U3 (BRXL-16U3)
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- ASUS 16X SATA Blu-ray Internal Writer Drive (Black), Retail (BW-16D1HT)
- Startech.Com CD, DVD, and USB Duplicators