Shop All Server Enclosures & Racks
This Product is Discontinued
Startech.Com
3U 9in Deep Rackmount Locking Storage Drawer (Discontinued)
Mfr # SH39LK
Zoro # G6203462
This Product is Discontinued
Key Features
- Height 5.2"
- Width 19"
- Depth 9"
- Material Steel
- Includes Locking Media Storage Drawer, Keys, Package of mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SH39LK
- Zoro # G6203462
- UPC # 65030834209
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Dimensions
Height | 5.2" |
Width | 19" |
Depth | 9" |
Details
Material | Steel |
Includes | Locking Media Storage Drawer, Keys, Package of mounting hardware |
Product Type | Rack Cabinet |
Description
Add a rugged 3U storage drawer to any standard 19in server rack or cabinet - Compatible with 19" server racks and cabinets - Add storage to 19” front mount server racks and cabinets - rackmount drawer / 3u drawer / rackmount storage / rack storage drawer / 19" rack drawer - Heavy duty steel construction - 50 lbs. (23kg) weight capacity - Mountable in any standard 19” rack or cabinet - Ships fully assembled
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.