Shop All Video & Sound Cards
Startech.Com
3Port PCIe USB 3.0 Adapter Card - USB 3 - Standard & LP
Mfr # PEXUSB3S3GE
Zoro # G5268104
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.03 in
- Height 4.72 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2016, 2019, Linux 2.6.31 to 4.11.x <i>LTS Versions only</i>
- Includes 3 Port PCI Express USB 3.0 Card w/ Gigabit Ethernet, Low-Profile Bracket, Instruction Manual, Driver CD
- Width 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXUSB3S3GE
- Zoro # G5268104
- UPC # 65030860796
- Country of Origin Taiwan, Province of China
- Category Video & Sound Cards
Dimensions
Length | 3.03 in |
Height | 4.72 in |
Width | 0.71 in |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2016, 2019, Linux 2.6.31 to 4.11.x <i>LTS Versions only</i> |
Includes | 3 Port PCI Express USB 3.0 Card w/ Gigabit Ethernet, Low-Profile Bracket, Instruction Manual, Driver CD |
Product Type | USB Adapter |
Description
Running low on expansion slots? Merge USB 3.0 and GbE into a single PCIe combo card - 3 Port PCI Express USB 3.0 Card + Gigabit Ethernet - Installation flexibility to fit standard & low-profile PCs - Frees up a PCIe slot by consolidating 3x USB 3.0 & 1x Gigabit Ethernet into a single card - UASP Support - Optional SATA Power - Save money and connect existing devices with USB 2.0 and 1.x backward compatibility - USB 3 with Network Adapter Card
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA RCA Composite Adapter, Black (DHCOMEV)
- AIPHONE Door Station (LE-SS/A)
- ILC Replacement for John Deere X390 Tractor 54-in Deck 340cca Battery (X390 TRACTOR 54-IN DECK 340CCA BATTERY JOHN DEERE)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Kid Trax Disney Ride On Toy KT1122TR - 10 Pack (ML4-6MP108251242910)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- ASUS Hyper M.2 X16 Gen 4 Card (90MC08A0-M0AAY0)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- MSI - NVIDIA Geforce DDR3 PCIe 2.0 x 16 Low-Profile Graphic Card (MS306238)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- PYLE Sound Card (PKSCRD208)
- Startech.Com Video & Sound Cards