Shop All Video & Sound Cards
Startech.Com
3Port M.2 NGFF SSD Card Adapter - PCI Express 3.0 M.2 Card
Mfr # PEXM2SAT32N1
Zoro # G5257963
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS Independent; No additional drivers or software required, , <strong>Note:</strong> When installed in a compatible operating system, the card is natively supported and doesn’t require any additional drivers or software. However, your operating system must natively support PCIe SSDs (NVMe - Non-Volatile Memory Express).
- Includes 3-port M.2 NGFF SSD adapter card, low-profile bracket, M.2 mounting screws, quick-start guide, M.2 mounting standoffs, M.2 mounting nuts, screwdriver
- Length 4.72 in
- Height 4.72 in
- Width 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXM2SAT32N1
- Zoro # G5257963
- UPC # 65030865708
- Country of Origin Taiwan, Province of China
- Category Video & Sound Cards
Dimensions
Length | 4.72 in |
Height | 4.72 in |
Width | 0.79 in |
Details
Compatible With | OS Independent; No additional drivers or software required, , <strong>Note:</strong> When installed in a compatible operating system, the card is natively supported and doesn’t require any additional drivers or software. However, your operating system must natively support PCIe SSDs (NVMe - Non-Volatile Memory Express). |
Includes | 3-port M.2 NGFF SSD adapter card, low-profile bracket, M.2 mounting screws, quick-start guide, M.2 mounting standoffs, M.2 mounting nuts, screwdriver |
Material | Steel |
Product Type | M.2 to PCI Express Adapter |
Color | Black |
Description
Mount both PCIe (NVMe) and SATA based M.2 SSDs inside your computer using this PCI Express adapter card - 3 Port M.2 SSD (NGFF) Adapter Card / 1 x PCIe (NVMe) M.2 / 2 x SATA III M.2 / PCIe 3.0 - PCI Express 3.0 M.2 NGFF Card - Easily expand the storage and improve the overall performance of your desktop or server - Supports PCI Express 3.0 (x4) ideal for a high-performance M.2 PCIe SSD (NVMe) - OS independent with no drivers required for a fast hassle-free set up - Includes a low-profile bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Lite Bluetooth Earbuds, Safety Green (IT-20)
- ZEUS BATTERY PRODUCTS 33Ah 12V Nb Sealed Lead Acid Battery (PC33-12NB)
- TRIPLETT HD 4K CCTV Monitor, TFT LCD, 7" Screen Sze (HDCM-4K)
- SANOXY HDMI Male To 3 RCA Video Audio AV Component Converter Adapter Cable HDTV 1080 (SNX-PP-193576038412)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- Startech.Com Video & Sound Cards